Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jasmine 1 Light Linear 12 In. Gold Leaf

  • Mfr # 268-51-GL

  • Zoro # G715446619


product price: $7,703.00
/ea
Free Shipping & Returns

Key Features

Length
60 in
Width
18 in
Voltage
120V
Includes
Fixture, Hardware
Watts
118W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268-51-GL
Zoro #
G715446619
UPC #
782042485631
Country of Origin
Philippines

Dimensions

Length
60 in
Width
18 in
Canopy Width
8 in

Details

Item
Linear
Voltage
120V
Finish
Gold Leaf
Includes
Fixture, Hardware
Watts
118W
Bulb Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Standards
UL Dry
Battery Included
No
Bulb Shape
Integrated LED
Material
Hand Forged Iron
Socket Count
1
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.