Zoro Homepage

Kamal 43 in. Semi Flush Vintage Gold Leaf

  • Mfr # 486-43-VGL

  • Zoro # G316052103


product price: $3,663.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Damp/Wet Rating
UL Damp
Voltage
120 V
Glass Color
Vintage Gold Leaf
Finish
Vintage Gold Leaf
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486-43-VGL
Zoro #
G316052103
UPC #
197292105800
Country of Origin
Philippines

Dimensions

Width
43 in
Height
13.5 in

Details

Damp/Wet Rating
UL Damp
Voltage
120 V
Glass Color
Vintage Gold Leaf
Finish
Vintage Gold Leaf
Body Material
Iron
Number of Bulbs
8
Fixture Series
Kamal
Includes
Fixture, Hardware
Watts
10 W
Item
Semi Flush
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base; B11
Cable/Wire/Cord
7 in

Description

The layered botanical design of the Kamal semi-flush mount adds a pop of freshness overhead. Beautiful leaf patterns have been etched onto each piece of textured glass, creating a dynamic wave-like outward diffusion of light. The candelabra cluster positioned just beneath the ceiling canopy casts light through the layers to create a warm glow around the room. Available in two sizes and finished in Vintage Gold Leaf, Kamal makes a fresh statement in hallways, bedrooms, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.