Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kyomi 6 Light Chandelier 52 In. Vintage Brass

  • Mfr # 353-52-VB

  • Zoro # G015447804


product price: $5,375.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Height
9 in
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-52-VB
Zoro #
G015447804
UPC #
782042485327
Country of Origin
China

Dimensions

Height
9 in
Width
52 in
Length
52 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
33W
Finish
Vintage Brass
Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
Standards
ETL Damp
Battery Included
No
Slope Compatible
No
Bulb Shape
Integrated LED
Designer
Corbett Standard
Socket Count
6
Product Care
Clean with a soft, damp cloth

Description

Gorgeous alabaster globes wrapped at the center by a band of Vintage Brass give the Kyomi wall sconce and chandelier a retro look that feels current. Mount the chandelier close to the ceiling to add instant glam to any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.