Artemis 10 Light Chandelier 62.75 In. Vintage Brass
- Mfr # 441-63-VB
- Zoro # G115447674
product price:Â
$
1,756.00
/ea
Key Features
Standards
UL Dry
Voltage
120V
Material
Brass
Shade Color
Opal Etched
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441-63-VB
- Zoro #
- G115447674
- UPC #
- 782042483255
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 4W
- Finish
- Vintage Brass
- Standards
- UL Dry
- Voltage
- 120V
- Material
- Brass
- Shade Color
- Opal Etched
- Bulb Included
- No
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Socket Count
- 10
Dimensions
- Length
- 62.75 in
- Height
- 34.25 in
- Canopy Width
- 6.25 in
- Width
- 62.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.