Kyoto 12 Light Linear 56.5 In. Vintage Polished Brass
- Mfr # 427-56-VPB
- Zoro # G215446577
product price:Â
$
5,648.00
/ea
Key Features
Length
56.5 in
Height
27.25 in
Watts
25W
Includes
Fixture, Hardware
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427-56-VPB
- Zoro #
- G215446577
- UPC #
- 782042445376
- Country of Origin
- China
- Item
- Linear
- Watts
- 25W
- Finish
- Vintage Polished Brass
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Voltage
- 120V
- Bulb Included
- No
- Material
- Steel
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Standards
- UL Dry
- Bulb Shape
- E26 Medium Base
- Designer
- Corbett Standard
- Slope Compatible
- No
- Socket Count
- 12
- Shade Color
- Clear with Brass Plated Ombre
Dimensions
- Length
- 56.5 in
- Width
- 27.25 in
- Height
- 27.25 in
- Canopy Width
- 18.5 in
Description
This showstopper features clusters of ombre glass globes in various sizes. Each orb transitions from brass to clear and the ombre lighting effect is simply stunning. Whether a chandelier, flush mount, sconce or linear, Kyoto will be the focal point in any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.