Vanguard Rubbed Brass 3 Light Billiard
- Mfr # 3050-3RB-AGM14
- Zoro # G924177649
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Material
Steel + Aluminum
Shade Material
Glass
Standard
ETL/cETL
Height
9.5 in
Series
Vanguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3RB-AGM14
- Zoro #
- G924177649
- UPC #
- 685659225853
- Country of Origin
- China
Dimensions
- Height
- 9.5 in
- Width
- 14.25 in
- Length
- 58.5 in
Details
- Material
- Steel + Aluminum
- Shade Material
- Glass
- Standard
- ETL/cETL
- Series
- Vanguard
- Light Bulb Wattage
- 100 W
- Bulb Base Type
- Medium
- Finish
- Brass
- Color
- Rubbed Brass
- Damp/Wet Rating
- Damp
- Item
- Billiard
- Shade Finish
- Golden Mottle
- Dimmable
- Yes
- Number of Lights
- 3
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.