Shop CORBETT LIGHTING
See all product information
Create Account
Kyoto 25 Light Chandelier 53.5 In. Vintage Polished Brass
- Mfr # 427-54-VPB
- Zoro # G715446541
product price:Â
$
12,730.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
25W
Standards
UL Dry
Material
Steel
Bulb Included
No
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427-54-VPB
- Zoro #
- G715446541
- UPC #
- 782042445369
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Vintage Polished Brass
- Standards
- UL Dry
- Material
- Steel
- Bulb Included
- No
- Voltage
- 120V
- Shade Material
- Glass
- Shade Color
- Clear with Brass Plated Ombre
- Number of Lights
- 25
- Includes
- Fixture, Hardware
- Socket Count
- 25
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 53.5 in
- Height
- 40.5 in
- Canopy Width
- 5.75 in
- Width
- 53.5 in
Description
This showstopper features clusters of ombre glass globes in various sizes. Each orb transitions from brass to clear and the ombre lighting effect is simply stunning. Whether a chandelier, flush mount, sconce or linear, Kyoto will be the focal point in any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.