Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Levene 1 Light Chandelier 58.75 In. Vintage Gold Leaf

  • Mfr # 347-59-VGL

  • Zoro # G415446827


product price: $3,417.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
21.25 in
Includes
Fixture, Hardware
Width
58.75 in
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347-59-VGL
Zoro #
G415446827
UPC #
782042484917
Country of Origin
Philippines

Dimensions

Height
21.25 in
Width
58.75 in
Length
58.75 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Vintage Gold Leaf
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Damp
Material
Natural Woven
Bulb Included
No
Designer
Corbett Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Socket Count
1

Description

Inspired by the silhouette of an oversized straw hat, Levene features a large Abaca Rope shade over an opal glossy glass globe. The Vintage Gold Leaf metalwork pairs perfectly with the organic vibe of the rope and adds a touch of luxury. The wavy lines of the shade create a sense of motion overhead and bring an airiness to the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.