Shop CORBETT LIGHTING
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Serenity 1 Light Chandelier 28 In. Gold Leaf W Polished Stainless
- Mfr # 228-42-GL/SS
- Zoro # G615447785
product price:Â
$
4,055.00
/ea
Key Features
Shade Material
Natural Stone
Standards
UL Dry
Height
21.5 in
Shade Color
Alabaster
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 228-42-GL/SS
- Zoro #
- G615447785
- UPC #
- 782042464964
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Gold Leaf W Polished Stainless
- Shade Material
- Natural Stone
- Standards
- UL Dry
- Shade Color
- Alabaster
- Voltage
- 120V
- Bulb Included
- No
- Material
- Hand-Crafted Aluminum
- Includes
- Fixture, Hardware
- Socket Count
- 1
- Designer
- Corbett Standard
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 21.5 in
- Length
- 28 in
- Canopy Width
- 6.5 in
- Width
- 28 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.