Zoro Homepage

Levene 1 Light Pendant 41.25 In. Vintage Gold Leaf

  • Mfr # 347-44-VGL

  • Zoro # G415446773


product price: $2,438.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
41.25 in
Width
41.25 in
Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347-44-VGL
Zoro #
G415446773
UPC #
782042484894
Country of Origin
Philippines

Dimensions

Height
17.5 in
Length
41.25 in
Width
41.25 in
Chain Length
72 in
Canopy Width
8 in

Details

Voltage
120V
Item
Pendant
Finish
Vintage Gold Leaf
Lamp Included
No
Watts
25W
Includes
Fixture, Hardware
Standards
UL Damp
Material
Natural Woven
Product Care
Clean with a soft, damp cloth
Socket Count
1
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Battery Included
No

Description

Inspired by the silhouette of an oversized straw hat, Levene features a large Abaca Rope shade over an opal glossy glass globe. The Vintage Gold Leaf metalwork pairs perfectly with the organic vibe of the rope and adds a touch of luxury. The wavy lines of the shade create a sense of motion overhead and bring an airiness to the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.