Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Libra 1 Light Wall Sconce 16 In. Antique Silver Leaf Stainless

  • Mfr # 255-13

  • Zoro # G515449865


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Antique Silver Leaf Stainless
Shade Color
Clear
Includes
Fixture, Hardware
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-13
Zoro #
G515449865
UPC #
782042683129
Country of Origin
Philippines

Dimensions

Height
19 in
Length
16 in

Details

Fixture Voltage
120V
Finish
Antique Silver Leaf Stainless
Item
Wall Sconce
Shade Color
Clear
Includes
Fixture, Hardware
Standards
UL Dry
Lamp Included
No
Watts
18W
Body Material
Hand-Crafted Iron
Battery Included
No
Shade Material
Glass
Socket Count
1
Slope Compatible
No
Extention
5.75 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Designer
Corbett Standard

Description

Organic and sprawling, Libra's scales hold an aesthetic balance. Deliciously textured glass slides off the tops of these Antique-Silver Leaf scales, creating contrast and intrigue. All of the lighting Libra produces is indirect, projecting up through eclipsing discs of glowing diffusion, resulting in an atmosphere mysterious, relaxed, and intimate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.