Zoro Homepage

Lille 2 Light Wall Sconce in Vintage Gold Leaf Finish

  • Mfr # 541-02-VGL

  • Zoro # G022646863


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15 W
Body Material
Iron
Lamp Included
No
Fixture Voltage
120 V
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541-02-VGL
Zoro #
G022646863
UPC #
197292147404
Country of Origin
Philippines

Dimensions

Width
7.25 in
Overall Dimension
7.25in. W x 23.5in. H
Height
23.5 in

Details

Fixture Wattage
15 W
Body Material
Iron
Lamp Included
No
Fixture Voltage
120 V
Power Source
Hardwired
Number of Bulbs
2
Shade Type
Piastre Cast Glass
Standards
UL Listed; cETL DampRated
Color
Vintage Gold Leaf
Item
Pendant
Slope Ceiling Adaptable
No
Back Plate Type
Square; 5.25in. W x 5.25in. H
Dimmable
No
Finish
Vintage Gold Leaf

Description

Both modern and organic, the Lille wall sconce features an abstracted petal-like form that surrounds an integrated LED light source. Finished in Vintage Gold Leaf, the metal frame parts slightly in the center, allowing a delicate sliver of light to escape. Simultaneously, light washes the wall behind the fixture, creating an ambient glow all around this artistic fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.