Zoro Homepage

Linus 29.5 in. Chandelier Vintage Brass

  • Mfr # 484-30-VB

  • Zoro # G916052145


product price: $3,663.00
/ea
Free Shipping & Returns

Key Features

Chain Length
144 in Aircraft Cable
Voltage
120-277V
Fixture Wattage
40 W
Height
3 in
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484-30-VB
Zoro #
G916052145
UPC #
197292105602
Country of Origin
China

Dimensions

Chain Length
144 in Aircraft Cable
Height
3 in
Width
29.5 in

Details

Item
Chandelier
Voltage
120-277V
Fixture Wattage
40 W
CRI
90
Glass Color
Vintage Brass
Finish
Vintage Brass
Series
Linus
Lumens
1900
Number of Lights
15
Material
Brass
Includes
Fixture, Hardware
Color Temperature
2700 K
Integrated LED
Yes
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Location Rating
ETL Damp
Cable/Wire/Cord
120 in

Description

Elements of repetition and scale are skillfully balanced in the Linus chandelier to create a striking visual impact. Finished in Vintage Brass, the concentric rings that form the framework support a series of globes. Marked by a unique, crackled effect, the antique quality of the White Luna glass adds an air of artistry. What sets this family apart is its versatility: despite the five distinct options, only three rings are used to create an array of configurations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.