Colin King X Navin 3 Light Chandelier 52.5 In. Patina Brass
- Mfr # F2653-PBR/TBK
- Zoro # G915449601
product price:Â
$
1,112.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Includes
Fixture, Hardware
Standards
UL Damp
Width
52.5 in
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2653-PBR/TBK
- Zoro #
- G915449601
- UPC #
- 782042468542
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Patina Brass
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Bulb Included
- No
- Voltage
- 120V
- Shade Material
- Linen
- Material
- Steel
- Battery Included
- No
- Designer
- Colin King
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 3
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Length
- 52.5 in
- Width
- 52.5 in
- Height
- 25.5 in
- Canopy Width
- 8.25 in
Description
Navin's slender Textured Black arms and tapered white-linen drum shades get an industrial-inspired upgrade with mechanical parts in Patina Brass. Both the arm and shade angles of the floor lamp, chandelier, and sconce are fully adjustable to provide customized lighting for any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.