Zoro Homepage

Linus 45.25 in. Chandelier Vintage Brass

  • Mfr # 484-45-VB

  • Zoro # G216052128


product price: $5,621.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120-277V
Height
3 in
Chain Length
144 in Aircraft Cable
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484-45-VB
Zoro #
G216052128
UPC #
197292105626
Country of Origin
China

Dimensions

Height
3 in
Chain Length
144 in Aircraft Cable
Width
45.25 in

Details

Includes
Fixture, Hardware
Voltage
120-277V
Finish
Vintage Brass
Material
Brass
Item
Chandelier
Color Temperature
2700 K
Number of Lights
24
CRI
90
Series
Linus
Lumens
2425
Fixture Wattage
47 W
Glass Color
Vintage Brass
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
120 in
Slope Ceiling Compatable
Yes
Dimmer
ELV, TRIAC
Integrated LED
Yes
Location Rating
ETL Damp

Description

Elements of repetition and scale are skillfully balanced in the Linus chandelier to create a striking visual impact. Finished in Vintage Brass, the concentric rings that form the framework support a series of globes. Marked by a unique, crackled effect, the antique quality of the White Luna glass adds an air of artistry. What sets this family apart is its versatility: despite the five distinct options, only three rings are used to create an array of configurations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.