Pike Place 16 Light Chandelier 42 In. Shipyard Bronze
- Mfr # F3127
- Zoro # G715447975
product price:Â
$
796.00
/ea
Key Features
Fixture Wattage
40W
Length
42 in
Material
Solid Aluminum
Voltage
120V
Number of Lights
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3127
- Zoro #
- G715447975
- UPC #
- 782042792463
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Shipyard Bronze
- Material
- Solid Aluminum
- Voltage
- 120V
- Number of Lights
- 16
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 16
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
Dimensions
- Length
- 42 in
- Height
- 32.5 in
- Chain Length
- 72 in
- Canopy Width
- 5.5 in
- Width
- 42 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.