Zoro Homepage

Majorette 12 Light Chandelier 24.75 In. Silver Leaf W Polished Chrome

  • Mfr # 241-012-SL/PC

  • Zoro # G515448837


product price: $1,296.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
4W
Finish
Silver Leaf W Polished Chrome
Height
34.25 in
Material
Crafted Iron and Stainless
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-012-SL/PC
Zoro #
G515448837
UPC #
782042438408
Country of Origin
Philippines

Dimensions

Height
34.25 in
Length
24.75 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Silver Leaf W Polished Chrome
Material
Crafted Iron and Stainless
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
12
Bulb Included
No
Standards
DRY
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
G9
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.