Pienza 10 Light Chandelier 50 In. Vintage Brass
- Mfr # 373-50-VB
- Zoro # G515449636
product price:Â
$
4,887.00
/ea
Free Shipping & Returns
Key Features
Width
50 in
Chain Length
72 in
Standards
UL Damp
Includes
Fixture, Hardware
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373-50-VB
- Zoro #
- G515449636
- UPC #
- 197292057390
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Vintage Brass
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Included
- No
- Material
- Brass
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 10
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Slope Compatible
- No
Dimensions
- Width
- 50 in
- Chain Length
- 72 in
- Length
- 50 in
- Height
- 16 in
- Canopy Width
- 7.5 in
Description
Minimal, yet bold, Pienza elevates industrial design concepts with a touch of old Hollywood glamor. Each Vintage Brass tube supports two glass orbs at either end, creating a sense of perfect equilibrium. Blurring the line between art and design, Pienza comes as a sconce in two sizes or as a chandelier of stacked tubes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.