Shop CORBETT LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Malachite 52 in. Chandelier Vintage Gold Leaf
- Mfr # 492-52-VGL
- Zoro # G616052117
product price:Â
$
5,903.00
/ea
Key Features
Fixture Wattage
10 W
Finish
Vintage Gold Leaf
Glass Color
Vintage Gold Leaf
Voltage
120V
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 492-52-VGL
- Zoro #
- G616052117
- UPC #
- 197292106029
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 10 W
- Finish
- Vintage Gold Leaf
- Glass Color
- Vintage Gold Leaf
- Voltage
- 120V
- Material
- Iron
- Series
- Malachite
- Includes
- Fixture, Hardware
- Number of Lights
- 5
- Bulb Shape
- E12 Candelabra Base; B11
- Cable/Wire/Cord
- 120 in
- Product Care
- Clean with soft, damp cloth
- Location Rating
- UL Damp
Dimensions
- Chain Length
- 1-6 in / 2-12 in / 1-18 in Stems
- Width
- 52 in
- Height
- 5.25 in
Description
Embracing modernism with elevated materials, Malachite is a versatile chandelier for living and dining spaces. Arrayed evenly from a center point, each arm on the fixture culminates in a 10 bowl shade filled with light. The combination of natural alabaster and Vintage Gold Leaf results in a luxurious finish. Malachite is available with 3 or 5-lights.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.