Shop CORBETT LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Almandine 60.75 in. Chandelier Vintage Gold Leaf
- Mfr # 485-62-VGL
- Zoro # G716052093
product price:Â
$
8,805.00
/ea
Key Features
Fixture Wattage
153 W
Finish
Vintage Gold Leaf
Glass Color
Vintage Gold Leaf
Width
60.75 in
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485-62-VGL
- Zoro #
- G716052093
- UPC #
- 197292105763
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 153 W
- Finish
- Vintage Gold Leaf
- Glass Color
- Vintage Gold Leaf
- CRI
- 90
- Includes
- Fixture, Hardware
- Series
- Almandine
- Voltage
- 120V
- Color Temperature
- 2700 K
- Number of Lights
- 15
- Material
- Iron
- Lumens
- 6775
- Dimmer
- ELV, TRIAC
- Product Care
- Clean with soft, damp cloth
- Cable/Wire/Cord
- 120 in
- Slope Ceiling Compatable
- Yes
- Location Rating
- ETL Damp
- Integrated LED
- Yes
Dimensions
- Width
- 60.75 in
- Height
- 26 in
- Chain Length
- 72 in Chain
Description
Combining organic and modern elements, Almandine is an elevated take on a traditional ring chandelier. The minimalist frame is accented with floral-shaped shades hand-cut from fluted piastre glass. Finished in Vintage Gold Leaf, the restrained metalwork allows the beauty of the blooms to shine. Almandine is available as a single-tier chandelier with 6 or 9 lights, a double-tier chandelier with 15 lights, and a single-light wall sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.