Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medea 4 Light Linear 14 In. Gold Leaf

  • Mfr # 454-04-GL

  • Zoro # G515448615


product price: $2,049.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
14 in
Number of Lights
4
Finish
Gold Leaf
Voltage
120V
Shade Material
Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-04-GL
Zoro #
G515448615
UPC #
197292078074
Country of Origin
Philippines

Dimensions

Length
14 in
Height
22.5 in
Canopy Width
6 in

Details

Item
Linear
Number of Lights
4
Finish
Gold Leaf
Voltage
120V
Shade Material
Rattan
Includes
Fixture, Hardware
Watts
8W
Bulb Included
No
Designer
Corbett Standard
Standards
UL Damp
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Cord Type
B & W Teflon W/ Ground Wire
Shade Color
Natural Rattan
Slope Compatible
No
Socket Count
4
Material
Natural Woven
Battery Included
No

Description

Handwoven from natural rattan, the graceful canopy of Medea reimagines a large leaf in a tropical oasis. A swooping arm finished in gleaming Vintage Gold Leaf perfectly complements the curves of the shade, creating a dialogue between nature and luxury. Available as a 4 or 6-light island, Medea creates a refreshing statement above a dining table or in a living room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.