Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melrose 4 Light Pendant 19 In. Vintage Brass/Soft Black

  • Mfr # 275-44-VB/SBK

  • Zoro # G015448016


product price: $2,610.00
/ea
Free Shipping & Returns

Key Features

Length
19 in
Voltage
120V
Number of Lights
4
Finish
Vintage Brass/Soft Black
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275-44-VB/SBK
Zoro #
G015448016
UPC #
782042465121
Country of Origin
China

Dimensions

Height
26 in
Length
19 in
Canopy Width
7 in

Details

Voltage
120V
Number of Lights
4
Item
Pendant
Finish
Vintage Brass/Soft Black
Material
Solid Brass
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Socket Count
4
Battery Included
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.