
Menorca Wall Sconce in Vintage Gold Leaf
Mfr # 499-06-VGL
Zoro # G116138724
product price: $2,438.00
/ea
Free Shipping & Returns
Key Features
Height
48 in
Damp/Wet Rating
UL Damp
Lamp Base
B11
Body Material
Iron
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
499-06-VGL
Zoro #
G116138724
UPC #
197292122487
Country of Origin
Philippines
Dimensions
Height
48 in
Width
22 in
Backplate Width
8 in
Backplate Height
1 in
Details
Damp/Wet Rating
UL Damp
Lamp Base
B11
Body Material
Iron
Lamp Included
No
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Series
Menorca
Watts
10 W
Item
Wall Sconce
Number of Bulbs
6
Bulb Type
E12 Candelabra Base
Includes
Fixture, Hardware
Description
An overscale, exuberant expression of botanical beauty, Menorca animates a space. The design takes inspiration from eucalyptus leaves, which are illuminated from behind to create a dramatic, sculptural moment. The slight abstraction to the forms feels futuristic, while the Vintage Gold Leaf finish adds a luxurious note. Available as a sconce or semi-flush mount in two sizes, Menorca brings a touch of the wild and wondrous into your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.