Shop CORBETT LIGHTING
See all product information
Create Account
Noz Nozawa X Zeme 2 Light Wall Sconce 6.5 In. Vintage Polished Brass
- Mfr # 471-02-VPB
- Zoro # G615449536
product price:Â
$
1,017.00
/ea
Free Shipping & Returns
Key Features
Height
19.25 in
Width
6.5 in
Fixture Voltage
120V
Finish
Vintage Polished Brass
Shade Color
Cloud Etched Inside/Outside
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 471-02-VPB
- Zoro #
- G615449536
- UPC #
- 197292087236
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Polished Brass
- Item
- Wall Sconce
- Shade Color
- Cloud Etched Inside/Outside
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- ETL Damp
- Body Material
- Steel
- Watts
- 20W
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Extention
- 3.25 in
- Cord Type
- B & W Teflon W/ Ground Wire
- Bulb Shape
- Integrated LED
- Designer
- Noz Nozawa
- Socket Count
- 2
- Shade Material
- Glass
Dimensions
- Height
- 19.25 in
- Width
- 6.5 in
- Length
- 6.5 in
Description
Reminiscent of a chunky, individual chain link or a beautiful modern earring, Zeme is instantly recognizable as a creation of Noz Nozawa. The simple yet exaggerated silhouette feels new and fresh yet understandable. The integrated LED light introduces a touch of innovation, while the etched cloud glass and Vintage Polished Brass finish nod to vintage glamor. Zeme is available as a 6-light or 8-light chandelier, as well as a 2-light sconce. Part of our Noz Nozawa collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.