Zoro Homepage

Merlin 1 Light Wall Sconce 6.75 In. Gold Leaf

  • Mfr # 232-12

  • Zoro # G415447787


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Height
51.5 in
Width
6.75 in
Fixture Voltage
120V
Finish
Gold Leaf
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-12
Zoro #
G415447787
UPC #
782042128552
Country of Origin
Philippines

Dimensions

Height
51.5 in
Width
6.75 in
Length
6.75 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Body Material
Hand-Crafted Iron
Watts
50W
Shade Color
Venetian Glass with Gold Leaf
Product Care
Clean with a soft, damp cloth
Shade Material
Venetian Glass
Slope Compatible
No
Extention
5.75 in
Bulb Shape
G9
Battery Included
No
Socket Count
1
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.