Zoro Homepage

Mirielle 2 Light Wall Sconce 18 In. Vintage Gold Leaf

  • Mfr # 354-02-VGL

  • Zoro # G615447761


product price: $469.00
/ea
Free Shipping & Returns

Key Features

Height
32.5 in
Width
18 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354-02-VGL
Zoro #
G615447761
UPC #
782042485341
Country of Origin
Philippines

Dimensions

Height
32.5 in
Width
18 in
Length
18 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Iron
Includes
Fixture, Hardware
Lamp Included
No
Standards
ETL Damp
Watts
6W
Slope Compatible
No
Extention
8 in
Designer
Corbett Standard
Bulb Shape
G9
Battery Included
No
Socket Count
2
Product Care
Clean with a soft, damp cloth

Description

Graceful lines and a textured Vintage Gold Leaf finish form the flowing branch-like silhouette of this soothing sconce. Two opal glossy glass globes give off a warm glow and a pair of petite clear craquelle crystal orbs function as baubles, adding even more beauty to the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.