Zoro Homepage

Modernist 2 Light Wall Sconce 12.25 In. Pol Ss W Silver/Gold Leaf

  • Mfr # 207-12-SS/WSL/GL

  • Zoro # G615449864


product price: $1,411.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Pol Ss W Silver/Gold Leaf
Body Material
Hand-Crafted Iron and Stainless
Lamp Included
No
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-12-SS/WSL/GL
Zoro #
G615449864
UPC #
782042450431
Country of Origin
Philippines

Dimensions

Height
30 in
Length
12.25 in
Chain Length
72 in

Details

Fixture Voltage
120V
Finish
Pol Ss W Silver/Gold Leaf
Item
Wall Sconce
Body Material
Hand-Crafted Iron and Stainless
Lamp Included
No
Watts
60W
Standards
UL Dry
Includes
Fixture, Hardware
Number of Bulbs
2
Slope Compatible
No
Battery Included
No
Designer
Corbett Standard
Extention
4 in
Product Care
Clean with a soft, damp cloth
Socket Count
2
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.