Zoro Homepage

Mont Blanc 3 Light Wall Sconce 10.75 In. Modern Silver Leaf

  • Mfr # 243-13

  • Zoro # G115448800


product price: $1,738.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
10.75 in
Fixture Voltage
120V
Finish
Modern Silver Leaf
Body Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-13
Zoro #
G115448800
UPC #
782042032705
Country of Origin
Philippines

Dimensions

Height
18.75 in
Width
10.75 in
Length
10.75 in

Details

Fixture Voltage
120V
Finish
Modern Silver Leaf
Item
Wall Sconce
Body Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Standards
UL Dry
Shade Color
Hand-Crafted Clear Venetian
Lamp Included
No
Watts
60W
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Shade Material
Venetian Glass
Socket Count
3
Slope Compatible
No
Designer
Corbett Standard
Extention
5.75 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.