Zoro Homepage

Mont Blanc 7 Light Chandelier 18.25 In. Modern Silver Leaf

  • Mfr # 243-47

  • Zoro # G315448587


product price: $4,869.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Number of Lights
7
Height
34 in
Shade Color
Hand-Crafted Clear Venetian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-47
Zoro #
G315448587
UPC #
782042032736
Country of Origin
Philippines

Dimensions

Height
34 in
Length
18.25 in
Chain Length
72 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Modern Silver Leaf
Includes
Fixture, Hardware
Number of Lights
7
Shade Color
Hand-Crafted Clear Venetian
Shade Material
Venetian Glass
Standards
UL Dry
Material
Hand-Crafted Iron
Bulb Included
No
Voltage
120V
Battery Included
No
Socket Count
7
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.