Cartagena 16 Light Chandelier 31.5 In. Vintage Gold Leaf
- Mfr # 365-32-VGL
- Zoro # G715448552
product price:Â
$
3,857.00
/ea
Key Features
Fixture Wattage
8W
Chain Length
72 in
Number of Lights
7
Voltage
120V
Height
30.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365-32-VGL
- Zoro #
- G715448552
- UPC #
- 197292055235
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Number of Lights
- 7
- Voltage
- 120V
- Material
- Iron
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 16
- Designer
- Corbett Standard
- Slope Compatible
- No
Dimensions
- Chain Length
- 72 in
- Height
- 30.5 in
- Length
- 31.5 in
- Canopy Width
- 6.25 in
- Width
- 31.5 in
Description
Capturing the dynamism of its namesake city, Cartagena cuts an impressive figure with its shimmering layers and exquisite materiality. Tiers of lustrous leaf-shaped panels crafted from fine Capiz Shell exude drama and decadence. Vintage Gold Leaf heightens the glamor of this statement piece, which comes as a sconce or chandelier in three sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.