Zoro Homepage

Moonstone 1 Light Wall Sconce 10.5 In. Gesso White

  • Mfr # 331-01-GSW

  • Zoro # G015448566


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Width
10.5 in
Fixture Voltage
120V
Finish
Gesso White
Standards
UL Damp
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-01-GSW
Zoro #
G015448566
UPC #
782042401907
Country of Origin
Philippines

Dimensions

Height
16.75 in
Width
10.5 in
Length
10.5 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Standards
UL Damp
Shade Color
Clear
Lamp Included
No
Watts
6W
Includes
Fixture, Hardware
Body Material
Steel
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
6.75 in
Bulb Shape
G9
Shade Material
Glass
Slope Compatible
No
Battery Included
No
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.