Zoro Homepage

Moxy 1 Light Pendant 9.5 In. Gold Leaf

  • Mfr # 311-42-GL

  • Zoro # G715446831


product price: $986.00
/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Voltage
120V
Finish
Gold Leaf
Lamp Included
No
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-42-GL
Zoro #
G715446831
UPC #
782042488700
Country of Origin
Philippines

Dimensions

Height
19.75 in
Length
9.5 in
Canopy Width
5 in

Details

Voltage
120V
Item
Pendant
Finish
Gold Leaf
Lamp Included
No
Watts
60W
Material
Hand-Crafted Iron
Standards
UL Dry
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.