Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Jedrek 33.75in 4-Light Black Industrial Indoor Vanity Light with Clear Glass Shades
- Mfr # 93304-BK
- Zoro # G310385245
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Black
Number of Lights
4
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93304-BK
- Zoro #
- G310385245
- UPC #
- 46335067615
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Black
- Number of Lights
- 4
- Standards
- UL/CUL
- Safety Rated
- Damp
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
Perfect in a light industrial setting or a more transitional interior. Jedrek is todays answer for an updated versatile look. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.