Zoro Homepage

Moxy 2 Light Wall Sconce 8 In. Gold Leaf

  • Mfr # 311-12-GL

  • Zoro # G615446757


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Fixture Voltage
120V
Finish
Gold Leaf
Body Material
Hand-Crafted Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-12-GL
Zoro #
G615446757
UPC #
782042449831
Country of Origin
Philippines

Dimensions

Height
15.75 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Body Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Dry
Watts
60W
Bulb Shape
E12 Candelabra Base
Socket Count
2
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No
Extention
4 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.