Zoro Homepage

Moxy 2 Light Wall Sconce 9.5 In. Gesso White

  • Mfr # 313-13-GSW

  • Zoro # G815448001


product price: $482.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Gesso White
Watts
60W
Lamp Included
No
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-13-GSW
Zoro #
G815448001
UPC #
197292052791
Country of Origin
Philippines

Dimensions

Height
19.75 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Watts
60W
Lamp Included
No
Body Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Standards
UL Dry
Designer
Corbett Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
2
Product Care
Clean with a soft, damp cloth
Extention
5 in
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.