Zoro Homepage

Naxos 8 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 552-24-VGL

  • Zoro # G522646912


product price: $3,728.99
/ea
Free Shipping & Returns

Key Features

Chain Length
18-8 Stems
Number of Lights
8
Shade Type
Coco Shell
Width
24 in
Bulb Type
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-24-VGL
Zoro #
G522646912
UPC #
197292152637
Country of Origin
Philippines

Dimensions

Chain Length
18-8 Stems
Width
24 in
Overall Dimension
24in. W x 21.25in. H
Height
21.25 in

Details

Number of Lights
8
Shade Type
Coco Shell
Bulb Type
G16.5
Body Material
Wood/ Tree-Derived
Fixture Wattage
10 W
Slope Ceiling Adaptable
No
Lamp Base
E12
Color
Vintage Gold Leaf
Bulb Included
No
Item
Semi Flush
Dimmable
No
Canopy Type
Round; 7in. W x 0.75in. H
Standards
UL Listed; cUL DampRated

Description

An ode to craftsmanship, the Naxos family is adorned with loosely draped strands of hand-carved coco shell pieces. The layering of smaller shell elements on each strand adds depth and volume, giving this family a sense of movement and a handcrafted beauty. Shaped like petals, the tonal pieces bring life to each design, including a 2-light wall sconce, a chandelier in three sizes, and an island light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.