Shop CORBETT LIGHTING
See all product information
Create Account
Tiara 17 Light Chandelier 44.75 In. Stria Gold Leaf/Stainless Steel
- Mfr # 214-717-SGL/SS
- Zoro # G615446658
product price:Â
$
17,882.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Includes
Fixture, Hardware
Material
Hand-Crafted Iron and Stainless
Voltage
120V
Length
44.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 214-717-SGL/SS
- Zoro #
- G615446658
- UPC #
- 782042450110
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Stria Gold Leaf/Stainless Steel
- Includes
- Fixture, Hardware
- Material
- Hand-Crafted Iron and Stainless
- Voltage
- 120V
- Standards
- UL Dry
- Number of Lights
- 17
- Bulb Included
- No
- Designer
- Corbett Standard
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Socket Count
- 17
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 44.75 in
- Height
- 64.5 in
- Canopy Width
- 8.25 in
- Width
- 44.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.