Nephele 177.5 in. Chandelier Vintage Polished Brass
- Mfr # 473-11-VPB
- Zoro # G516052095
product price:Â
$
8,990.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
95 W
Finish
Vintage Polished Brass
Glass Color
Vintage Polished Brass
Color Temperature
2700 K
Height
59.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473-11-VPB
- Zoro #
- G516052095
- UPC #
- 197292101314
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 95 W
- Finish
- Vintage Polished Brass
- Glass Color
- Vintage Polished Brass
- Color Temperature
- 2700 K
- CRI
- 90
- Includes
- Fixture, Hardware
- Material
- Steel
- Number of Lights
- 16
- Series
- Nephele
- Voltage
- 120V to 277V
- Lumens
- 2875
- Dimmer
- ELV, TRIAC
- Product Care
- Clean with soft, damp cloth
- Slope Ceiling Compatable
- Yes
- Location Rating
- ETL Damp
- Cable/Wire/Cord
- 120 in
- Integrated LED
- Yes
Dimensions
- Height
- 59.5 in
- Width
- 177.5 in
- Length
- 10 in
- Chain Length
- 72 in Chain
Description
Echoing the artistry of bespoke installations and the graceful allure of fine jewelry, Nephele floats elegantly in space, resembling a string of luminous pearls suspended in perfect harmony. Each softly glowing cloud glass orb is held in place by intricately detailed Vintage Polished Brass links, creating a striking interplay of light and form.Available in 8, 12, or 16-light LED-lit chandeliers, as well as a 1-light wall sconce, Nephele captivates the senses with its fluid silhouette and exquisite craftsmanship. This artful statement piece offers a refined elegance that elevates interiors with its sculptural presence.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.