Aldean 18 Light Chandelier 44 In. Vintage Gold Leaf
- Mfr # F2144-VGL
- Zoro # G015449952
product price:Â
$
2,328.00
/ea
Key Features
Fixture Wattage
8W
Material
Iron/Steel
Standards
UL Damp
Bulb Included
No
Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2144-VGL
- Zoro #
- G015449952
- UPC #
- 197292072430
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Material
- Iron/Steel
- Standards
- UL Damp
- Bulb Included
- No
- Shade Material
- Glass
- Number of Lights
- 18
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Shade Color
- Cloud
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 18
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 44 in
- Height
- 24.5 in
- Chain Length
- 72 in
- Canopy Width
- 6.5 in
- Width
- 44 in
Description
Inspired by the sprightly buds of a dill plant, individual clusters of stems branch away from one another in the show-stopping Aldean. Each shade is handcrafted from Cloud Glass and supported by a framework finished in Vintage Gold Leaf. When illuminated, this fixture casts shadows on the ceiling, introducing drama to any space. Aldean is available as a 3-light sconce and a 9-light or 18-light chandelier.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.