Zoro Homepage

Nera 4 Light Chandelier 23.75 In. Blackened Silver Leaf

  • Mfr # 306-04

  • Zoro # G615446573


product price: $2,922.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Blackened Silver Leaf
Length
23.75 in
Bulb Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306-04
Zoro #
G615446573
UPC #
782042316959
Country of Origin
Philippines

Dimensions

Length
23.75 in
Height
28.5 in
Chain Length
72 in
Canopy Width
6.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Blackened Silver Leaf
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Voltage
120V
Number of Lights
4
Material
Hand-Crafted Iron
Shade Color
Black and Smoke
Shade Material
Glass
Socket Count
4
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.