Zoro Homepage

Nessa 1 Light Pendant 17.75 In. Vintage Brass

  • Mfr # 374-18-VB

  • Zoro # G915449670


product price: $1,459.00
/ea
Free Shipping & Returns

Key Features

Height
34.75 in
Length
17.75 in
Voltage
120V
Shade Material
Glass
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374-18-VB
Zoro #
G915449670
UPC #
197292057437
Country of Origin
China

Dimensions

Height
34.75 in
Length
17.75 in
Chain Length
72 in
Canopy Width
6.25 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Vintage Brass
Watts
15W
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Material
Brass
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No

Description

Drawing inspiration from the opulence of the 1930s, this fixture is comprised of seeded glass orbs suspended by chunky Vintage Brass chains. The uniquely colored and swirled glass, coupled with the vintage-inspired forms creates a stunning fixture with high decorative flair. Nessa glimmers with warmth, whether as a chandelier or a pendant light in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.