Zoro Homepage

Nolita 1 Light Wall Sconce 13 In. Vintage Gold Leaf

  • Mfr # 370-01-VGL

  • Zoro # G115449746


product price: $861.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
13 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-01-VGL
Zoro #
G115449746
UPC #
197292054627
Country of Origin
Philippines

Dimensions

Height
18.75 in
Width
13 in
Length
13 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Aluminum
Watts
6W
Standards
ETL Damp
Lamp Included
No
Includes
Fixture, Hardware
Extention
4.25 in
Slope Compatible
No
Bulb Shape
G9
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Corbett Standard

Description

Old Hollywood glamor meets modern simplicity in this sculptural sconce. The leaf-shaped design, delicately fluted with a curved stem, exhibits a refined beauty. Available in a Vintage Gold Leaf or Gesso White finish, it looks beautiful mounted independently or paired with another.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.