Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Onyx 6 Light Chandelier 28 In. Vintage Gold Leaf

  • Mfr # 332-28-VGL

  • Zoro # G215449974


product price: $1,637.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Vintage Gold Leaf
Material
Steel
Height
26 in
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332-28-VGL
Zoro #
G215449974
UPC #
782042401952
Country of Origin
Philippines

Dimensions

Height
26 in
Length
28 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Vintage Gold Leaf
Material
Steel
Number of Lights
6
Shade Material
Glass
Shade Color
Cloud Etched Inside
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Damp
Bulb Included
No
Designer
Corbett Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
G9
Socket Count
6

Description

Small globes of opal cloud glass rest on sprawling, curved arms giving Onyx an uplifted and airy feel. Etched on the inside, the globes create a warm light. An extra layer of patina gives the gold leaf finish on the metal work its vintage look. Available as a single or 3 light sconce, 8 light flush mount or 6 or 12 light chandelier, there's a place for Onyx in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.