Parc Royale 6 Light Chandelier 29 In. Vintage Gold Leaf
- Mfr # 66-06-VGL/SSL
- Zoro # G915446730
product price:Â
$
3,831.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-06-VGL/SSL
- Zoro #
- G915446730
- UPC #
- 782042464148
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Bulb Included
- No
- Number of Lights
- 6
- Standards
- UL Dry
- Slope Compatible
- No
- Socket Count
- 6
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Designer
- Corbett Standard
- Battery Included
- No
Dimensions
- Height
- 31.75 in
- Length
- 29 in
- Canopy Width
- 5.5 in
- Width
- 29 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.