Shop CORBETT LIGHTING
See all product information
Create Account
Opal 12 Light Chandelier 30 In. Soft Black With Stainless Steel
- Mfr # 393-30-SBK/SS
- Zoro # G215446904
product price:Â
$
3,556.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Soft Black With Stainless Steel
Includes
Fixture, Hardware
Standards
UL Damp
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393-30-SBK/SS
- Zoro #
- G215446904
- UPC #
- 782042383616
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Soft Black With Stainless Steel
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Voltage
- 120V
- Number of Lights
- 12
- Bulb Included
- No
- Shade Material
- Glass
- Shade Color
- Painted White
- Material
- Steel
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
- Socket Count
- 12
Dimensions
- Length
- 30 in
- Height
- 4 in
- Canopy Width
- 6 in
- Width
- 30 in
Description
With its clean shapes and smooth lines, Opal is modern design that works well with many decors. A series of circular and oval shades combine to form simple, eye-catching silhouettes. The clear glass is painted white on the inside giving off a soft, diffused light. Choose from shades of soft black with brushed stainless steel accents or soft white shades with vintage brass metalwork.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.