Shop CORBETT LIGHTING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galle 20 Light Chandelier in Vintage Gold Leaf Finish
- Mfr # 543-54-VGL
- Zoro # G722646910
product price:Â
$
6,148.99
/ea
Key Features
Housing Finish
Vintage Gold Leaf
Fixture Wattage
10 W
Fixture Voltage
120V
Overall Dimension
54.25in. W x 37in. H
Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543-54-VGL
- Zoro #
- G722646910
- UPC #
- 197292153504
- Country of Origin
- Philippines
- Item
- Pendant
- Housing Finish
- Vintage Gold Leaf
- Fixture Wattage
- 10 W
- Fixture Voltage
- 120V
- Dimmable
- No
- Lamp Base
- E12
- Canopy Type
- Round; 5.5in. W x 1in. H
- Slope Ceiling Adaptable
- Yes
- Number of Lights
- 20
- Bulb Included
- No
- Bulb Type
- G16.5
- Shade Type
- Oyster Shell
- Standards
- UL Listed; cUL DampRated
- Power Source
- Hardwired
- Body Material
- Natural Marine
- Color
- Vintage Gold Leaf
Dimensions
- Overall Dimension
- 54.25in. W x 37in. H
- Height
- 37 in
- Chain Length
- 72 in
- Width
- 54.25 in
Description
In an expression of organic splendor, clusters of flowers made from natural-colored oyster shells bloom around the Galle ring chandelier. Alternating lamped and unlamped shades create a glowing rhythm around the piece, while the pearlescent shells reflect and diffuse light. The delicate triple chain suspension is finished in Vintage Gold Leaf and accented by a decorative ball ornament, lending a jewelry-like elegance. Galle is available in two sizes with 14 or 20 lights. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.