Zoro Homepage

Opal 22 Light Chandelier 50 In. Soft Black/Stainless Steel

  • Mfr # 393-50-SBK/SS

  • Zoro # G415446810


product price: $6,022.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Material
Steel
Voltage
120V
Number of Lights
22
Shade Color
Painted White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-50-SBK/SS
Zoro #
G415446810
UPC #
782042383630
Country of Origin
Philippines

Dimensions

Height
4 in
Length
50 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Soft Black/Stainless Steel
Material
Steel
Voltage
120V
Number of Lights
22
Shade Color
Painted White
Includes
Fixture, Hardware
Bulb Included
No
Standards
UL Damp
Shade Material
Glass
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
22
Battery Included
No

Description

With its clean shapes and smooth lines, Opal is modern design that works well with many decors. A series of circular and oval shades combine to form simple, eye-catching silhouettes. The clear glass is painted white on the inside giving off a soft, diffused light. Choose from shades of soft black with brushed stainless steel accents or soft white shades with vintage brass metalwork.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.