Zoro Homepage

Opal 7 Light Linear 54 In. Soft White/Vintage Brass

  • Mfr # 393-54-SWH/VB

  • Zoro # G415446766


product price: $1,472.00
/ea
Free Shipping & Returns

Key Features

Length
54 in
Width
5.25 in
Height
8.5 in
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-54-SWH/VB
Zoro #
G415446766
UPC #
782042383661
Country of Origin
Philippines

Dimensions

Length
54 in
Width
5.25 in
Height
8.5 in
Canopy Width
5 in

Details

Item
Linear
Voltage
120V
Watts
60W
Finish
Soft White/Vintage Brass
Bulb Included
No
Includes
Fixture, Hardware
Shade Material
Glass
Material
Steel
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
7
Standards
UL Damp
Slope Compatible
No
Shade Color
Painted White
Designer
Corbett Standard
Battery Included
No

Description

With its clean shapes and smooth lines, Opal is modern design that works well with many decors. A series of circular and oval shades combine to form simple, eye-catching silhouettes. The clear glass is painted white on the inside giving off a soft, diffused light. Choose from shades of soft black with brushed stainless steel accents or soft white shades with vintage brass metalwork.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.