Zoro Homepage

Oraibi 6 Light Chandelier 34 In. Vintage Brass

  • Mfr # 403-06-VB

  • Zoro # G815447608


product price: $702.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Finish
Vintage Brass
Shade Material
Brass
Shade Color
White
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-06-VB
Zoro #
G815447608
UPC #
782042415348
Country of Origin
India

Dimensions

Height
22 in
Length
34 in
Canopy Width
5 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Vintage Brass
Shade Material
Brass
Shade Color
White
Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Standards
ETL Damp
Bulb Included
No
Number of Lights
6
Bulb Shape
G9
Product Care
Clean with a soft, damp cloth
Socket Count
6
Designer
Corbett Standard
Battery Included
No
Slope Compatible
No

Description

A framework of intersecting circles gives Oraibi an orbit-like feel. The bowl-shaped shades fill with light from the opal glossy glass globes and softly reflect off the Vintage Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.