Zoro Homepage

Pandora 9 Light Chandelier 48 In. Gold Leaf

  • Mfr # 415-48-GL

  • Zoro # G615449925


product price: $9,784.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Standards
UL Dry
Length
48 in
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-48-GL
Zoro #
G615449925
UPC #
782042483064
Country of Origin
Philippines

Dimensions

Height
26.5 in
Length
48 in
Canopy Width
9.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Standards
UL Dry
Number of Lights
9
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Shade Color
Clear
Shade Material
Glass
Bulb Included
No
Slope Compatible
No
Designer
Corbett Standard
Socket Count
9
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.